Switching Base, Renewal Part, 200A, 2/3P, HD Non-Fused, Disconnect

Item #: 461230

Cat #: 70-7759-2

UPC: 782113407685

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Non-Fused, Switching Base, Renewal Part, 200 Amp, 2/3-Pole, Heavy Duty, NEMA 4X/12 Enclosure

Overview

Disconnect, Non-Fused, Switching Base, Renewal Part, 200 Amp, 2/3-Pole, Heavy Duty, NEMA 4X/12 Enclosure
Also known as: 782113407685, 70-7759-2

Specifications

Amps: 200
Poles: 3, 2
Mounting: Device
Volts AC: 600
Type: Switching Base
IP/NEMA Rating: NEMA 4X, NEMA 12
Amps: 200
Mounting: Device
Type: Switching Base
Poles: 3, 2
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 12

Customer Reviews

No reviews for this product
(0)