Polarized Cord Outlet, 15A, 125V, Black, 1-15R, Clamptite

Item #: 46122

Cat #: 102-EP

UPC: 078477031643

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, Connector, Straight Blade, Residential Grade, Polarized, Non-grounding - Black

Overview

15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, Connector, Straight Blade, Residential Grade, Polarized, Non-grounding - Black
15 Amp, 125 Volt, 2P, 2W, Connector, Straight Blade, Residential Grade, Black
Also known as: 078477031643, 102-EP

Specifications

Volts AC: 120
Type: Connector, Polarized, Residential Grade, Non-Grounding
Color: Black
Amps: 15
NEMA Configuration: 1-15P
Volts AC: 120
Color: Black
NEMA Configuration: 1-15P
Type: Connector, Polarized, Residential Grade, Non-Grounding
Amps: 15

Customer Reviews

No reviews for this product
(0)