![1 MALE-FEMALE X-PROOF CONN. 1 MALE-FEMALE X-PROOF CONN.](https://rexel-cdn.com/products/image.jpg?i=A9A663B0-1BCD-4AEA-B71E-2D6F0BFE6AC0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type UNY Conduit Union, Trade Size: 1 IN, 2-1/16 IN Outside Diameter, Length: 2-1/2 IN, Flexibility: RMC And IMC, Steel, Connection: Tapered FNPT X MNPT, Third Party Certification: UL File Number E-34997 Listed For Class I, Division 1,
Overview
OZ-Gedney Type UNY Conduit Union, Trade Size: 1 IN, 2-1/16 IN Outside Diameter, Length: 2-1/2 IN, Flexibility: RMC And IMC, Steel, Connection: Tapered FNPT X MNPT, Third Party Certification: UL File Number E-34997 Listed For Class I, Division 1,
Also known as: 783126553048, UNY-100S, 3 piece Nelson
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)