This product may not be available in all locations.

Drive, 480VAC, 3PH, 2.3A, 0.75KW, 1.0HP, No Filter
Item #: 46102
Cat #: 22A-D2P3N104
UPC: 662453979649
Documents & Guides
Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 2.3 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 2.3 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter
Our PowerFlex® 4 AC Drives are designed to meet global OEM and end-user requirements for simplicity, space savings, and cost efficiency. These compact drives provide intuitive features such as an integral keypad with local potentiometer and control keys that are active right out of the box.
Also known as: 662453979649, 22A-D2P3N104
Specifications
Horsepower: | 1 |
Phase: | 3 |
Volts AC: | 480 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Amps: | 2.300 |
Wattage: | 0.750 kW |
Horsepower: | 1 |
Volts AC: | 480 |
IP/NEMA Rating: | IP20 |
Wattage: | 0.750 kW |
Phase: | 3 |
Type: | Variable Frequency Drive |
Amps: | 2.300 |
Customer Reviews
No reviews for this product
(0)