Type 1 Integrated Perf

Item #: 461018

Cat #: A12126T1PP

UPC: 783510160845

Sign In or Register to view pricing and more.
Documents & Guides
Locking Integrated Perforated Panel Enclosure, Type 1, 12.00x12.00x6.00, Gray, Steel

Overview

Locking Integrated Perforated Panel Enclosure, Type 1, 12.00x12.00x6.00, Gray, Steel
The perforated panel that ships inside these enclosures accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.
Also known as: 783510160845, A12126T1PP

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 5
Knockouts: Yes
Height: 12 in
Depth: 6 in
Color: Gray
Number of Knockouts: 5
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)