Ring Terminal, Non-Insulated, 8 AWG

Item #: 461007

Cat #: P8-14RHT6-Q

UPC: 074983189670

Sign In or Register to view pricing and more.
Ring Terminal, High Temperature, Non-Insulated, 8 AWG, 1/4" Stud Size

Overview

Ring Terminal, High Temperature, Non-Insulated, 8 AWG, 1/4" Stud Size
Also known as: 074983189670, P8-14RHT6-Q

Specifications

Material: Copper
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)