This product has been discontinued.

160 CFM Exhaust Fan
Item #: 46097
Cat #: 8310
UPC: 784891213106
Documents & Guides
Exhaust Fan, CFM: 160, Sones: 5.0, Duct Size: 3", Color: White.
Sign In or Register to view pricing and more.
Overview
Exhaust Fan, CFM: 160, Sones: 5.0, Duct Size: 3", Color: White.
Also known as: 784891213106, 8310
Specifications
CFM: | 160 |
Color: | White |
Sones: | 5 |
CFM: | 160 |
Sones: | 5 |
Color: | White |
Customer Reviews
No reviews for this product
(0)