Disconnect Enclosure, 1 Door, Free-Standing, 72.12" x 34.25" x 18.12"

Item #: 460921

Cat #: A72XM3418FTCG

UPC: 783510256746

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 1-Door, Free-Standing, Bulletin A28m1 (Heavy Duty Free-Standing Type 12 Disconnect Single-Door Enclosure - Heavy Duty Type 12 Enclosures for Flange-Mounted Disconnects - Single Door), Size/Dims: 72.12" x 34.25" x 18.12", Material: Steel, Finish:Gray

Overview

Disconnect Enclosure, 1-Door, Free-Standing, Bulletin A28m1 (Heavy Duty Free-Standing Type 12 Disconnect Single-Door Enclosure - Heavy Duty Type 12 Enclosures for Flange-Mounted Disconnects - Single Door), Size/Dims: 72.12" x 34.25" x 18.12", Material: Steel, Finish:Gray
Also known as: 783510256746, A72XM3418FTCG

Specifications

Mounting: Flange
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Mounting: Flange
Material: Steel
IP/NEMA Rating: IP55, NEMA 12

Customer Reviews

No reviews for this product
(0)