Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight

Item #: 46090

Cat #: 42KL-RLBQ-F4

UPC: 662468714143

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight, 10.8 - 30 Volt DC, 25 mA, Infrared, Emitter LED, 10 meter, Sensing Distance, Light/Dark Selectable, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight, 10.8 - 30 Volt DC, 25 mA, Infrared, Emitter LED, 10 meter, Sensing Distance, Light/Dark Selectable, 4 Pin DC Micro Connector
42KL Minisight™ General Purpose Sensors are an exact match for one of the industry's most popular form factors, and have many additional features. They have a more robust housing that withstands repeated high-pressure washdowns, plus multiple status indicators for power, output and margin. If you are already using this common housing style, you will not have to make changes to upgrade to Minisight.
Also known as: 662468714143, 42KL-RLBQ-F4

Specifications

Size: 18 mm
Amps: 0.025
Type: Transmitted Beam Receiver, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Type: Transmitted Beam Receiver, Sensor, Photoelectric
Amps: 0.025
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)