This product may not be available in all locations.
![Legend Plate, Pendant Station, Yellow, Black Text, AUX HOIST: UP-DOWN Legend Plate, Pendant Station, Yellow, Black Text, AUX HOIST: UP-DOWN](https://rexel-cdn.com/products/image.jpg?i=AFDFE100-958B-4F83-A0AD-C5F69C7076E6&f=420)
Legend Plate, Pendant Station, Yellow, Black Text, AUX HOIST: UP-DOWN
Item #:
460886
Cat #:
9001SKN210
UPC:
785901054504
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Pendant Station, Yellow Background, Black Text, AUX HOIST: UP-DOWN, 30 mm
Overview
Legend Plate, Pendant Station, Yellow Background, Black Text, AUX HOIST: UP-DOWN, 30 mm
Also known as: 785901054504, 9001SKN210
Specifications
Mounting: | Direct |
Type: | Legend Plate, Pendant Station, AUX. HOIST: UP-DOWN |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Direct |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Legend Plate, Pendant Station, AUX. HOIST: UP-DOWN |
Material: | Plastic |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)