FC22 T5 9IN CIRCLINE 3500K

Item #: 460864

Cat #: 109080

UPC: 807154190805

Sign In or Register to view pricing and more.
Documents & Guides
FC22 T5 9IN CIRCLINE 3500K COVE *** Not for Sale in Vermont due to State Regulations ***

Overview

FC22 T5 9IN CIRCLINE 3500K COVE *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154190805, 109080

Specifications

Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Lumens: 1900
Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Lumens: 1900
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2GX13)
Color Rendering Index (CRI): 82
Wattage: 22
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)