Wallplate Insert, 2-Port, Telephone/Video, 6P6C, F-Connector, Ivory

Item #: 46079

Cat #: 41658-I

UPC: 078477800690

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P6C, F-Connector, 110 Style, Color: Ivory

Overview

Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P6C, F-Connector, 110 Style, Color: Ivory
Leviton Decora Wall Jack Insert Kit, 6P6C X F, 110 Style
Also known as: 078477800690, 41658-I

Specifications

Mounting: Insert
Gangs: 1
Color: Ivory
Material: Nylon
Number of Ports: 2
Mounting: Insert
Color: Ivory
Number of Ports: 2
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)