Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight

Item #: 46069

Cat #: 42KL-RTC-G3

UPC: 662468714167

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 30 meter, Sensing Distance, Light/Dark Selectable, 3 Pin AC Micro Connector

Overview

Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 30 meter, Sensing Distance, Light/Dark Selectable, 3 Pin AC Micro Connector
Also known as: 662468714167, 42KL-RTC-G3

Specifications

Size: 18 mm
Type: Transmitted Beam Receiver, Sensor, Photoelectric
Volts DC Range: 21.600 - 250
Volts AC Range: 21.600 - 250
Size: 18 mm
Volts DC Range: 21.600 - 250
Type: Transmitted Beam Receiver, Sensor, Photoelectric
Volts AC Range: 21.600 - 250

Customer Reviews

No reviews for this product
(0)