Type 4 Surge Protective Device, 10A

Item #: 460679

Cat #: 51010-WM

UPC: 078477072172

Sign In or Register to view pricing and more.
Documents & Guides
Type 4 Surge Protective Device, 10A120 Volt 10 Amp, 2 Pole, 3 Wire, In-line Protector Surge Protective Device, Wired-in Module, Surface Mounted In A NEMA 1 Enclosure

Overview

Type 4 Surge Protective Device, 10A120 Volt 10 Amp, 2 Pole, 3 Wire, In-line Protector Surge Protective Device, Wired-in Module, Surface Mounted In A NEMA 1 Enclosure
Also known as: 078477072172, 51010-WM

Specifications

Amps: 10
Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 10
Mounting: Surface
Volts AC: 120
Phase: 1

Customer Reviews

No reviews for this product
(0)