20A Residential Grade Single Receptacle, 5-20R, Gray

Item #: 460675

Cat #: RR201GY

UPC: 883778110634

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle, 20A, 125V, 2P3W, Gray, Side Wired, Grounding, Homeselect

Overview

Single Receptacle, 20A, 125V, 2P3W, Gray, Side Wired, Grounding, Homeselect
Also known as: 883778110634, RR201GY

Specifications

Mounting: Screw
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Single Receptacle
Mounting: Screw
Color: Gray
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)