LED BOLLARD 42 Inch 10W WARM BRONZE

Item #: 460667

Cat #: BLED10Y

UPC: 019813018379

Documents & Guides
LED BOLLARD 42 Inch 10W WARM BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED BOLLARD 42 Inch 10W WARM BRONZE
Also known as: 019813018379, BLED10Y

Specifications

Wattage: 10
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 10
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)