Pilot Light, Push to Test, LED, White, 120VAC, 30mm

Item #: 46062

Cat #: 800H-PRTH16W

UPC: 662468856539

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, LED, 120 Volt AC, White, NEMA 4/4X/13, 30 mm

Overview

Pilot Light, Push to Test, LED, 120 Volt AC, White, NEMA 4/4X/13, 30 mm
Also known as: 662468856539, 800H-PRTH16W

Specifications

Size: 30 mm
Type: Push to Test, Pilot Light
Volts AC: 120
Material: Plastic
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Volts AC: 120
Color: White
Type: Push to Test, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)