Has Been Replaced By Leviton 16D24-UG

Item #: 46059

Cat #: 16D24-G

UPC: 078477022696

Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Leviton 16D24-UGMale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green. Has Been Replaced By Leviton 16D24-UG - Item #173014

Overview

Has Been Replaced By Leviton 16D24-UGMale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green. Has Been Replaced By Leviton 16D24-UG - Item #173014
Also known as: 078477022696, 16D24-G

Specifications

Gender: Male
Color: Green
Type: Double Set Screw, Cam Connector
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Type: Double Set Screw, Cam Connector
Color: Green
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)