Wallplate Insert, 2-Port, Telephone/Video, 6P6C, F-Connector, White
Item #: 46056
Cat #: 41658-W
UPC: 078477800706
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, 2-Port, Telephone/Video, 8P8C, F-Connector, 110 Style, Color: White.
Overview
Wallplate Insert, Decora, 2-Port, Telephone/Video, 8P8C, F-Connector, 110 Style, Color: White.
Decora Wall Jack Insert is pre-configured and field-configurable jacks that will accommodate Decora wallplates, complementing other Decora wiring devices, and fit in standard NEMA wall boxes.
Also known as: 078477800706, 41658-W
Specifications
Mounting: | Insert |
Gangs: | 1 |
Color: | White |
Material: | Nylon |
Number of Ports: | 2 |
Mounting: | Insert |
Color: | White |
Number of Ports: | 2 |
Gangs: | 1 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)