Enclosure, Nema 1, Hinge Cover, Steel, 15" x 15" x 6", KO

Item #: 460440

Cat #: A151506

UPC: 786725302505

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 15 x 15 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

Overview

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 15 x 15 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box
Designed for use as surface-mounted junction box, switch box and cutout box.
Also known as: 786725302505, A151506

Specifications

Height: 15 in
Depth: 6 in
Size: 15 x 15 x 6 in
Material: Steel
Width: 15 in
Mounting: Wall
Standards: California Proposition 65
Height: 15 in
Size: 15 x 15 x 6 in
Width: 15 in
Standards: California Proposition 65
Depth: 6 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)