461' Cable Kit

Item #: 460414

Cat #: N2C120

UPC: 620713030264

Sign In or Register to view pricing and more.
Documents & Guides
461' Cable Kit, 240V, 6.0A, Coverage: 120 ft².

Overview

461' Cable Kit, 240V, 6.0A, Coverage: 120 ft².
Also known as: 620713030264, N2C120

Specifications

Volts AC: 240
Width: 461 ft
Volts AC: 240
Width: 461 ft

Customer Reviews

No reviews for this product
(0)