188' Cable Kit, 120V

Item #: 460399

Cat #: N1C050

UPC: 620713030073

Sign In or Register to view pricing and more.
Documents & Guides
188 Foot Cable Kit, 120 Volt, 4.9 Amps, Coverage: 50 ft².

Overview

188 Foot Cable Kit, 120 Volt, 4.9 Amps, Coverage: 50 ft².
Also known as: 620713030073, N1C050

Specifications

Volts AC: 120
Width: 182 in
Volts AC: 120
Width: 182 in

Customer Reviews

No reviews for this product
(0)