Cold Shrink, Branch Splice

Item #: 460271

Cat #: QS2001B

UPC: 051128552544

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Branch Splice, O.D. Range: 0.64" - 1.35", Conductor Range: 2 AWG - 500 MCM. Must use QS2000BA When Working with 2 AWG - 250 MCM.

Overview

Cold Shrink, Branch Splice, O.D. Range: 0.64" - 1.35", Conductor Range: 2 AWG - 500 MCM. Must use QS2000BA When Working with 2 AWG - 250 MCM.
3M™ Cold Shrink Branch Splice QS-2001B lets you easily splice and tap extruded dielectric power cables rated up to 15kV. This silicone rubber splice provides economical, effective installations without force pushing, pulling or heat (torch) of traditional splices. Since 3M invented it more than 30 years ago, Cold Shrink technology has been proven reliable by field use and laboratory testing. It offers interfacial pressure superior to that of push-on and heat shrink splices. The 3M™ Cold Shrink Branch Splice QS-2001B kit connects medium-voltage cables including cross-linked polyethylene (XLPE) and ethylene propylene rubber (EPR), metallic wire, tape shield or JCN and plastic jacket. The set-screw connector in the QS-2001B kit adapts to a range of cable sizes. The 3M™ Cold Shrink Branch Splice QS-2001B can be used as an aerial splice, on cable trays or in direct burial applications. It is available with an adapter kit for splicing with cables of smaller diameter. This factory-tested splice meets requirements specified in the IEEE-404 Standard.
Also known as: 051128552544, QS2001B

Specifications

Allowable Gauge Range: 2 - 500
Allowable Gauge Range: 2 - 500

Customer Reviews

No reviews for this product
(0)