Air Conditioner, T-Series, Large Capacity Type, NEMA 12, 23,500 BTU
Item #: 460171
Cat #: T622246G400
UPC: 783510194338
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, T-Series, Large Capacity Type, 23,500 BTU, 460 Volt, 12 Amp, 6886 Watt, 61.770 x 19.910 x 17.360 Inch, Mild Steel With Light Gray Powder Coat Finish
Overview
Air Conditioner, T-Series, Large Capacity Type, 23,500 BTU, 460 Volt, 12 Amp, 6886 Watt, 61.770 x 19.910 x 17.360 Inch, Mild Steel With Light Gray Powder Coat Finish
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510194338, T622246G400
Specifications
Material: | Steel |
Volts AC: | 460 |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)