
Spr-963 Simpull Rope 9/16" X 300 Ft
Item #: 460072
Cat #: 58-30-56-01
UPC: 032886907579
Documents & Guides
Pull Rope, Diameter: 9/16", Length: 300 ft', Breaking Strength: 32,000 lbs.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pull Rope, Diameter: 9/16", Length: 300 ft', Breaking Strength: 32,000 lbs.
QWIKrope® 9/16" X 300', 12 Strand UHMWPE Rope AVG. Break. 32,000 lb.
Also known as: 032886907579, 58-30-56-01
Specifications
Diameter: | 9/16 in |
Length: | 300 ft |
Type: | Pull Rope |
Standards: | California Proposition 65 |
Weight Capacity: | 32,000 lbs |
Diameter: | 9/16 in |
Type: | Pull Rope |
Weight Capacity: | 32,000 lbs |
Length: | 300 ft |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)