Sensor, Photoelectric, Retroreflective, MiniSight, 10.8 - 30VDC

Item #: 46005

Cat #: 42KL-U2LB-A2

UPC: 662468714174

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Retroreflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable
Also known as: 662468714174, 42KL-U2LB-A2

Specifications

Length: 2 m
Size: 18 mm
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10.800 - 30
Length: 2 m
Type: Sensor, Retroreflective, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)