
Cord Grip, Strain Relief, Size: 1-1/4", Cable Range: 0.900 - 1.00"
Item #: 46002
Cat #: SR-12510
UPC: 783126508154
Documents & Guides
Cord Grip, Strain Relief, Size: 1-1/4 Inch, Cable Range: 0.900 - 1.00 Inch, Malleable Iron
Sign In or Register to view pricing and more.
Overview
Cord Grip, Strain Relief, Size: 1-1/4 Inch, Cable Range: 0.900 - 1.00 Inch, Malleable Iron
O-Z/Gedney™ Gold Seal strain relief connectors are used to secure and seal cords or cables entering enclosures or raceways. They have tapered threaded male NPT hubs
Also known as: 783126508154, SR-12510
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Diameter Range: | 0.900 - 1.000 in |
Material: | Malleable Iron |
Diameter Range: | 0.900 - 1.000 in |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)