WIRING SYSTEM 6MM

Item #: 459985

Cat #: 1492-M6X5V1-50

UPC: 781180901133

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-M6X5V1-50 WIRING SYSTEM 6MM

Overview

AB 1492-M6X5V1-50 WIRING SYSTEM 6MM
Snap-In Individual Marker Card, 6 mm x 5 mm, Vertical Text, 1-50 , Repeat Sequence Printing
Also known as: 781180901133, 1492-M6X5V1-50

Specifications

Family / Style: 1492
Type: Marker Card
Family / Style: 1492
Type: Marker Card

Customer Reviews

No reviews for this product
(0)