Control Transformer, 100VA, 208VAC x 24VAC, Type TF, Open

Item #: 459962

Cat #: 9070TF100D14

UPC: 785901151807

Sign In or Register to view pricing and more.
Transformer, Control, 100 VA, 208 Volt Primary x 24 Volt Secondary, Type TF, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 208 Volt Primary x 24 Volt Secondary, Type TF, 1-Phase, Open
Also known as: 785901151807, 9070TF100D14

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 24
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)