Soldering Lug, 1-Hole, Copper

Item #: 459881

Cat #: 1/4

UPC: 783669979022

Sign In or Register to view pricing and more.
Documents & Guides
Soldering Lug, 1-Hole, Copper, 35 Amp, 8 AWG, #10 Bolt Size

Overview

Soldering Lug, 1-Hole, Copper, 35 Amp, 8 AWG, #10 Bolt Size
Also known as: 783669979022, 1/4

Specifications

Amps: 35
Material: Copper
Conductors: 1
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 8
Amps: 35
Conductors: 1
Stud Size: #10
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)