This product may not be available in all locations.
![Terminal Block Relay, 1P, 6A, 110/125V AC/DC, Gold Plated Contacts Terminal Block Relay, 1P, 6A, 110/125V AC/DC, Gold Plated Contacts](https://rexel-cdn.com/products/image.jpg?i=A7DA6343-2F25-4436-BEF2-2652A0AAB340&f=420)
Terminal Block Relay, 1P, 6A, 110/125V AC/DC, Gold Plated Contacts
Item #: 45981
Cat #: 700-HLT1U1X
UPC: 611320783353
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, 1 Pole, 6 Amp, 110/125 Volt AC/DC, Screw Terminals, Gold Plated Contacts, 10 per Package
Overview
Relay, Terminal Block, 1 Pole, 6 Amp, 110/125 Volt AC/DC, Screw Terminals, Gold Plated Contacts, 10 per Package
Also known as: 611320783353, 700-HLT1U1X
Specifications
Amps: | 6 |
Type: | Terminal Block, Relay |
Volts DC Control: | 110/125 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts AC Control: | 110/125 |
Amps: | 6 |
Volts DC Control: | 110/125 |
Poles: | 1 |
Type: | Terminal Block, Relay |
Mounting: | DIN Rail |
Volts AC Control: | 110/125 |
Customer Reviews
No reviews for this product
(0)