Support Grip, Double U Eye, Double Weave, 2.50" - 2.99"

Item #: 459738

Cat #: L9716

UPC: 078477972137

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 39 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 39 Inch.
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip with 2.50 to 2.99 Cable Diameter
Also known as: 078477972137, L9716

Specifications

Length: 39 in
Material: Steel
Diameter Range: 2.500 - 2.990 in
Length: 39 in
Diameter Range: 2.500 - 2.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)