Support Grip, Offset Eye, 2.50" - 2.99"

Item #: 459737

Cat #: L9539

UPC: 078477970843

Documents & Guides
Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 24 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 24 Inch.
Offset Eye, Closed Mesh, Single Weave, Standard Duty Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter
Also known as: 078477970843, L9539

Specifications

Length: 24 in
Material: Steel
Diameter Range: 2.500 - 2.990 in
Length: 24 in
Diameter Range: 2.500 - 2.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)