Support Grip, Double U Eye, Single Weave, 2.50" - 2.99"

Item #: 459736

Cat #: L9525

UPC: 078477970621

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 24 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 24 Inch.
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter
Also known as: 078477970621, L9525

Specifications

Length: 24 in
Material: Steel
Diameter Range: 0.250 - 2.990 in
Length: 24 in
Diameter Range: 0.250 - 2.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)