Single U Eye, Closed Mesh, 2.50" - 2.99"

Item #: 459731

Cat #: L9509

UPC: 078477970737

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.50 Inch - 2.99 Inch, Mesh Length: 21 Inch

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.50 Inch - 2.99 Inch, Mesh Length: 21 Inch
Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 2.50 to 2.99 Cable Diameter
Also known as: 078477970737, L9509

Specifications

Length: 21 in
Material: Bronze
Diameter Range: 2.500 - 2.990 in
Length: 21 in
Diameter Range: 2.500 - 2.990 in
Material: Bronze

Customer Reviews

No reviews for this product
(0)