15 Amp Connector, 125V, 5-15R, Nylon, Black/White, Indication

Item #: 45972

Cat #: 5269-PLC

UPC: 078477077108

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Power Light - Black-White.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Power Light - Black-White.
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication, Black-White
Also known as: 078477077108, 5269-PLC

Specifications

Type: Grounding, Connector, Industrial Grade, Grounding Clip, Power Indication
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Connector, Industrial Grade, Grounding Clip, Power Indication
Color: Black/White
Material: Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)