Enclosure, NEMA 3R, Continuous Hinge Cover With Wing Knob, Steel/Gray
Item #: 459714
Cat #: 24248RE
UPC: 806101015482
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Continuous Hinge Cover With Wing Knob, 24 x 24 x 8 Inch, Steel/Gray Finish. This Rainproof Box Features a Drip Shield to Protect Against Falling Rain, Snow, and Sleet.
Overview
Enclosure, NEMA 3R, Continuous Hinge Cover With Wing Knob, 24 x 24 x 8 Inch, Steel/Gray Finish. This Rainproof Box Features a Drip Shield to Protect Against Falling Rain, Snow, and Sleet.
Also known as: 806101015482, 24248RE
Specifications
Size: | 24 x 24 x 8 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Size: | 24 x 24 x 8 in |
Material: | Steel |
Color: | Gray |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)