Toggle Switch, 2 Way, Spring Return, 30mm, 2NO Contacts

Item #: 45970

Cat #: 800T-T2F3DDXX

UPC: 662073744825

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 2 Way, Side to Side, Spring Return from Both, 30 mm, Type 4/13, Metal, 2 Normally Open, Contact Blocks

Overview

Toggle Switch, 2 Way, Side to Side, Spring Return from Both, 30 mm, Type 4/13, Metal, 2 Normally Open, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-T2F3DDXX from Rockwell Automation® is a two-way toggle, 30 mm toggle switch. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073744825, 800T-T2F3DDXX

Specifications

Type: Toggle Switch, 2 Way
Amps: 10
Size: 30 mm
Color: Black
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Toggle Switch, 2 Way
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)