This product may not be available in all locations.
Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #: 459697
Cat #: 1585J-M8CBJM-6
UPC: 612598921843
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 6 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 6 meter
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M8CBJM-6 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598921843, 1585J-M8CBJM-6
Specifications
Type: | Connection Cable |
Length: | 6 m |
Color: | Teal |
Jacket: | TPE, Thermoplastic Elastomer |
Conductors: | 4 Pair |
Type: | Connection Cable |
Color: | Teal |
Conductors: | 4 Pair |
Length: | 6 m |
Jacket: | TPE, Thermoplastic Elastomer |
Customer Reviews
No reviews for this product
(0)