600 MCM THHN/THWN-2 Stranded Copper, Green, 2000'

Item #: 459693

Cat #: THHN600STRGRN2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
600 MCM THHN/THWN-2 Stranded Copper, Green, 2000' Reel

Overview

600 MCM THHN/THWN-2 Stranded Copper, Green, 2000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN600STRGRN2000RL

Specifications

Gauge: 600
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 600
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Package Type: Reel
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)