Drive, 480VAC, 3PH, 4.0A, 1.5KW, 2.0HP, No Filter

Item #: 45964

Cat #: 22A-D4P0N104

UPC: 662453979656

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter
Providing users with powerful motor speed control in a compact, space saving design, the Allen-Bradley® PowerFlex® 4 and 40 AC drives are the smallest and most cost-effective members of the PowerFlex® family of drives. Available in power ratings from 0.2 to 11 kW (0.25 to 15 HP) and in voltage classes of 120, 240, 480 and 600 volts, PowerFlex 4 and 40 are designed to meet global OEM and end-user demands for flexibility, space savings, ease of use and are cost-effective alternatives for speed control of applications such as machine tools, fans, pumps and conveyors and material handling systems.
Also known as: 662453979656, 22A-D4P0N104, Flex 4

Specifications

Phase: 3
Volts AC: 480
Amps: 4
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Amps: 4
Type: Variable Frequency Drive
Wattage: 1.500 kW
Volts AC: 480
Horsepower: 2
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)