Compression Lug, Copper, 2-Hole

Item #: 459598

Cat #: CSWD-3/0-14-58

UPC: 783669638776

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 1/4in Bolt Size, 5/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 1/4in Bolt Size, 5/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669638776, CSWD-3/0-14-58

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 2-Hole
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)