
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Overview
Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Also known as: 783510193201, F88LXL
Specifications
IP/NEMA Rating: | IP54 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | IP54 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)