Heat Shrink, Thin Wall, 3/4", Black, (10) 6" Pieces

Item #: 459550

Cat #: FP301-3/4-6-BLACK-10-10-PC-PKS

UPC: 051128601242

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.(10) 6 Inch Pieces Per Pack

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.(10) 6 Inch Pieces Per Pack
3Mâ„¢ Cable Tie Mounting Bases make mounting wire and cable a quick, easy and secure process. Mounting bases are ideal for use with miniature, intermediate and standard cable ties and are designed to keep your wire or cable bundles organized in narrow spaces.
Also known as: 051128601242, FP301-3/4-6-BLACK-10-10-PC-PKS

Specifications

Diameter: 3/4 in
Material: Polyolefin
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 3/4 in
Length: 6 in
Volts AC: 600
Material: Polyolefin
Color: Black

Customer Reviews

No reviews for this product
(0)