![Heat Shrink, Thin-Wall, 1", Black, (10) 6" Pieces Heat Shrink, Thin-Wall, 1", Black, (10) 6" Pieces](https://rexel-cdn.com/products/black.jpg?i=A4AFD3C0-938F-42D9-B075-14B2CF9DB780&f=420)
Heat Shrink, Thin-Wall, 1", Black, (10) 6" Pieces
Item #: 459529
Cat #: FP301-1-6-BLACK-10-10-PC-PKS
UPC: 051128601181
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Also known as: 051128601181, FP301-1-6-BLACK-10-10-PC-PKS
Specifications
Material: | Polyolefin |
Diameter: | 1 in |
Length: | 6 in |
Color: | Black |
Material: | Polyolefin |
Length: | 6 in |
Diameter: | 1 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)