Heat Shrink Tubing, Thin Wall, 1/4", 6" Lengths, Flexible Polyolefin, Black

Item #: 459518

Cat #: FP301-1/4-6-BLACK-10-10-PC-PKS

UPC: 051128601143

Sign In or Register to view pricing and more.
Heat Shrink Tubing, Thin Wall, 1/4 Inch, Expanded Inner Diameter 0.250 Inch, Recovered Inner Diameter 0.125 Inch, 2:1 Shrink Ratio, 6 Inch Lengths, Flexible Polyolefin, Black, 10 Each Per Pack

Overview

Heat Shrink Tubing, Thin Wall, 1/4 Inch, Expanded Inner Diameter 0.250 Inch, Recovered Inner Diameter 0.125 Inch, 2:1 Shrink Ratio, 6 Inch Lengths, Flexible Polyolefin, Black, 10 Each Per Pack
3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128601143, FP301-1/4-6-BLACK-10-10-PC-PKS

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Diameter: 1/4 in
Material: Polyolefin
Color: Black
Length: 6 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)