Breaker, Molded Case, 100A, 2P, 120/240VAC, 10kAIC, Line/Load Lugs

Item #: 459485

Cat #: TQD22100

UPC: 783164135671

Documents & Guides
Breaker, Molded Case, 100 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 100 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs
Also known as: 783164135671, TQD22100

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100

Customer Reviews

No reviews for this product
(0)