Meter Breaker, Main Breaker, 200A, 20/40, Surface, OH/UG

Item #: 459452

Cat #: MB2040B200BTS

UPC: 782114858639

Sign In or Register to view pricing and more.
Documents & Guides
Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 20 Space, 40 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, Ground Bar Included, 10 kAIC

Overview

Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 20 Space, 40 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, Ground Bar Included, 10 kAIC
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782114858639, MB2040B200BTS

Specifications

Circuits: 20
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Width: 14.750 in
Depth: 6.500 in
Length: 34.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Circuits: 20
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Width: 14.750 in
Length: 34.500 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)