Sensor, Photoelectric, Retroreflective, MiniSight, 10.8 - 30VDC

Item #: 45944

Cat #: 42KL-U2LB-F4

UPC: 662468714181

Sensor, Photoelectric, Retro-Reflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Retro-Reflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Micro Connector
Also known as: 662468714181, 42KL-U2LB-F4

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Range: 25 mm - 5 m
Volts DC Range: 10.800 - 30
Type: Retro-Reflective, Sensor, Photoelectric
Range: 25 mm - 5 m
Size: 18 mm
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)