EconoTrough, 3R, 4x4x60

Item #: 459368

Cat #: F4460RTGV

UPC: 783510147716

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, NEMA Type 3R, Drip-Shield Top Covers Sides, Material: Galvanized Steel, Dimensions: 4" x 4" x 60"

Overview

EconoTrough, NEMA Type 3R, Drip-Shield Top Covers Sides, Material: Galvanized Steel, Dimensions: 4" x 4" x 60"
Also known as: 783510147716, F4460RTGV

Specifications

Length: 60 in
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)